Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
E. James Rubber, Silicone, 3/8"Thick, 24"x12", 60A 2860-3/8BTAPE

Rubber, Silicone, 3/8"Thick, 24"x12", 60A (Discontinued)

  • Mfr # 2860-3/8BTAPE
  • Zoro # G6260527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2860-3/8BTAPE
Zoro #
G6260527
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/8 in
Rubber Width
12 in
Rubber Length
2 ft
Length
24"
Width
12"
Thickness
3/8"

Details

Item
Rubber Sheet
Rubber Properties
Extreme Temperature, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-60
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
500
Elongation
200%
Finish
Smooth
Standards
ASTM D2000 GE
Grade
Commercial Grade
Max. Temp. (F)
400
Color
Red
Material
Silicone
Application
Extreme Temperature
Type
Commercial Grade

Description

Rubber Sheet, Rubber Material Silicone, Rubber Thickness 3/8 In., Rubber Width 12 In., Rubber Length 2 ft., Adhesive Backing Type, Durometer 60A, Elongation 200 Percent, Tensile Strength (PSI) 500, Min. Temp. (F) -60, Max. Temp. (F) 400, Rubber Color Red, Smooth Finish, Standards ASTM D2000 GE, Rubber Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.