Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

E. James 1/16" High Grade Buna-N Rubber Strip, 4"x36", Black, 50A 5389-1/16HGYTAPE

1/16" High Grade Buna-N Rubber Strip, 4"x36", Black, 50A (Discontinued)

  • Mfr # 5389-1/16HGYTAPE
  • Zoro # G6255785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5389-1/16HGYTAPE
Zoro #
G6255785
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
4 in
Rubber Length
3 ft
Length
36"
Thickness
1/16"
Width
4"

Details

Item
Rubber Strip
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Oil Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40
Durometer
50A
Backing Type
Adhesive
Tensile Strength (PSI)
1500
Elongation
400%
Finish
Smooth
Standards
ASTM D2000 BG
Grade
High Grade
Type
High Grade
Color
Black
Material
Buna-N
Max. Temp. (F)
225
Application
Oil Resistant

Description

Rubber Strip, Backing Type Adhesive, Color Black, Durometer 50A, Grade High Grade, Material Buna-N, Standards ASTM D2000 BG, Elongation 400 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.