Zoro Homepage
This item is Discontinued.
E. James 1/2" High Grade Buna-N Rubber Strip, 4"x36", Black, 70A 5346-1/2HGYTAPE

1/2" High Grade Buna-N Rubber Strip, 4"x36", Black, 70A (Discontinued)

  • Mfr # 5346-1/2HGYTAPE
  • Zoro # G6256022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5346-1/2HGYTAPE
Zoro #
G6256022
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/2 in
Rubber Width
4 in
Rubber Length
3 ft
Width
4"
Length
36"
Thickness
1/2"

Details

Item
Rubber Strip
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Oil Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40
Durometer
70A
Backing Type
Adhesive
Tensile Strength (PSI)
1500
Elongation
250%
Finish
Smooth
Standards
ASTM D2000 BG
Grade
High Grade
Max. Temp. (F)
225
Color
Black
Application
Oil Resistant
Material
Buna-N
Type
High Grade

Description

Rubber Strip, Rubber Material Buna-N, Rubber Thickness 1/2 In., Rubber Width 4 In., Rubber Length 3 ft., Adhesive Backing Type, Durometer 70A, Elongation 250 Percent, Tensile Strength (PSI) 1500, Min. Temp. (F) -40, Max. Temp. (F) 225, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BG, Rubber Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.