Zoro Homepage
This item is Discontinued.
E. James 1/2" High Grade Buna-N Rubber Strip, 6"x36", Black, 50A 5389-1/2HGZ

1/2" High Grade Buna-N Rubber Strip, 6"x36", Black, 50A (Discontinued)

  • Mfr # 5389-1/2HGZ
  • Zoro # G2361107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5389-1/2HGZ
Zoro #
G2361107
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/2 in
Rubber Width
6 in
Rubber Length
3 ft
Thickness
1/2"
Width
6"
Length
36"

Details

Item
Rubber Strip
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Oil Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1500
Elongation
400%
Finish
Smooth
Standards
ASTM D2000 BG
Grade
High Grade
Max. Temp. (F)
225
Material
Buna-N
Color
Black
Application
Oil Resistant
Type
High Grade

Description

Rubber Strip, Backing Type Plain, Color Black, Durometer 50A, Grade High Grade, Material Buna-N, Standards ASTM D2000 BG, Elongation 400 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.