Zoro Homepage

Rubber Strip, Buna-N, 1/32"Th, 36"x2", 60A

  • Mfr # 4060-1/32X

  • Zoro # G401958709


product price: $1.45
/ea
Sold in multiples of 6 for $8.70

Key Features

Rubber Thickness
1/32"
Rubber Width
36"
Rubber Length
2"
Rubber Material
Buna-N Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060-1/32X
Zoro #
G401958709
UPC #
-
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/32"
Rubber Width
36"
Rubber Length
2"

Details

Rubber Material
Buna-N Rubber
Rubber Color
Black
Durometer
60A
Tensile Strength (PSI)
1000 PSI
Elongation
3
Finish
Smooth
Standards
ASTM D2000 BF
Grade
Commerical Grade
Temperature Range - Adhesives
-30°F to 220°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.