This item is Discontinued.

E. James 3/4" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 50A 4050-3/4Y

3/4" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 50A (Discontinued)

  • Mfr # 4050-3/4Y
  • Zoro # G2471716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4050-3/4Y
Zoro #
G2471716
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/4 in
Rubber Width
4 in
Rubber Length
3 ft
Width
4"
Length
36"
Thickness
3/4"

Details

Item
Rubber Strip
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Oil Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1000
Elongation
300%
Finish
Smooth
Standards
ASTM D2000 BF
Grade
Commercial Grade
Material
Buna-N
Max. Temp. (F)
220
Application
Oil Resistant
Color
Black
Type
Commercial Grade

Description

Rubber Strip, Backing Type Plain, Color Black, Durometer 50A, Grade Commercial Grade, Material Buna-N, Standards ASTM D2000 BF, Elongation 300 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.