Zoro Homepage

Rubber Strip, Neoprene, 1/32"Th, 36"x2", 60A

  • Mfr # 6060-1/32X

  • Zoro # G401958846


product price: $1.85
/ea
Sold in multiples of 5 for $9.25

Key Features

Rubber Thickness
1/32"
Rubber Width
36"
Rubber Length
2"
Rubber Material
Neoprene Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6060-1/32X
Zoro #
G401958846
UPC #
-
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/32"
Rubber Width
36"
Rubber Length
2"

Details

Rubber Material
Neoprene Rubber
Rubber Color
Black
Durometer
60A
Tensile Strength (PSI)
1000 PSI
Elongation
2.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Commerical Grade
Temperature Range - Adhesives
-20°F to 170°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.