
Rubber Strip, Neoprene, 1/4"Th, 36"x4", 50A
Mfr # 6050-1/4YTAPE
Zoro # G401960122
product price: $18.25
/eaKey Features
Rubber Thickness
1/4"
Rubber Width
36"
Rubber Length
4"
Rubber Material
Neoprene Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6050-1/4YTAPE
Zoro #
G401960122
UPC #
-
Country of Origin
Unknown
Dimensions
Rubber Thickness
1/4"
Rubber Width
36"
Rubber Length
4"
Details
Rubber Material
Neoprene Rubber
Rubber Color
Black
Durometer
50A
Tensile Strength (PSI)
1000 PSI
Elongation
3.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Commerical Grade
Temperature Range - Adhesives
-20°F to 170°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.