
Rubber Strip, Neoprene, 1"Thick, 36"x2", 30A
Mfr # 1030-1HGXTAPE
Zoro # G401959348
product price: $28.49
/eaKey Features
Rubber Thickness
1"
Rubber Width
36"
Rubber Length
2
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1030-1HGXTAPE
Zoro #
G401959348
UPC #
-
Country of Origin
Unknown
Dimensions
Rubber Thickness
1"
Rubber Width
36"
Rubber Length
2
Details
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Durometer
30A
Tensile Strength (PSI)
1200 PSI
Elongation
4.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
High Grade
Temperature Range - Adhesives
-30°F to 225°F
Application
Industrial, Commercial, Warehouse, Factory, Plant Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.