Zoro Homepage

Rubber Strip, Neoprene, 1"Thick, 36"x2", 50A

  • Mfr # 355-1HGX

  • Zoro # G401960085


product price: $25.49
/ea

Key Features

Rubber Thickness
1"
Rubber Width
36"
Rubber Length
2"
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355-1HGX
Zoro #
G401960085
UPC #
-
Country of Origin
Unknown

Dimensions

Rubber Thickness
1"
Rubber Width
36"
Rubber Length
2"

Details

Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Durometer
50A
Tensile Strength (PSI)
1500 PSI
Elongation
3.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
High Grade
Temperature Range - Adhesives
-30°F to 225°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.