
Rubber Strip, Viton, 1/32"Th, 36"x2", 70A
Mfr # 350-1/32X
Zoro # G101958337
product price: $15.79
/eaKey Features
Rubber Thickness
1/32"
Rubber Width
36"
Rubber Length
2"
Rubber Material
Viton Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350-1/32X
Zoro #
G101958337
UPC #
-
Country of Origin
Unknown
Dimensions
Rubber Thickness
1/32"
Rubber Width
36"
Rubber Length
2"
Details
Rubber Material
Viton Rubber
Rubber Color
Black
Durometer
70A
Tensile Strength (PSI)
800 PSI
Elongation
2
Finish
Smooth
Standards
ASTM D2000 HK
Grade
General Purpose
Temperature Range - Adhesives
-20°F to 400°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.