Zoro Homepage

SBR Rubber, 25' Length, 1/8" Overall Width

  • Mfr # ESBP308161620-25

  • Zoro # G301961625


product price: $12.99
/ea

Key Features

Material
SBR Rubber
Overall Height
1/4"
Overall Width
1/8"
Color
Black
Application
Industrial, commerical, warehouse, factory, plant use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESBP308161620-25
Zoro #
G301961625
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/4"
Overall Width
1/8"
Length
25'

Details

Material
SBR Rubber
Color
Black
Application
Industrial, commerical, warehouse, factory, plant use

Description

Rubber Edging, SBR, Style C, 1/8 in x 1/4 in 25 ft Length, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.