Zoro Homepage

SBR Rubber, 48" Length, 24" Overall Width

  • Mfr # 1507-1/8H

  • Zoro # G6503137


product price: $38.69
/ea

Key Features

Material
SBR Rubber
Overall Height
1/8"
Overall Width
24"
Length
48"
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1507-1/8H
Zoro #
G6503137
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1/8"
Overall Width
24"
Length
48"

Details

Item
Rubber,Red Sbr,1/8"Thick,24"X 48",70A
Material
SBR Rubber
Color
Red
Standards
ASTM D2000 AA
Max. Temp. (F)
170°F
Min. Temp. (F)
-20°F
Application
Industrial, commerical, warehouse, factory, plant use
Grade
General Purpose
Elongation
1.5
Finish
Smooth
Durometer
70A
Tensile Strength
400 psi

Description

Rubber,Red Sbr,1/8" Thick,24"x 48",70A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.