
Sheet Rubber, 1, 2" X 12" Tape NEO FDA WHITE
Mfr # 380-1TTAPE
Zoro # G700769358
product price: $13.95
/eaKey Features
Rubber Thickness
1"
Rubber Width
2"
Rubber Length
1'
Rubber Material
FDA Neoprene Rubber
Rubber Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380-1TTAPE
Zoro #
G700769358
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1"
Rubber Width
2"
Rubber Length
1'
Details
Rubber Material
FDA Neoprene Rubber
Rubber Color
White
Durometer
50A
Tensile Strength (PSI)
1200 PSI
Elongation
5
Finish
Smooth
Standards
Made with FDA approved ingredients
Grade
FDA
Temperature Range - Adhesives
-30°F to 220°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Strip, Neoprene FDA, Rubber Width 2 in, Rubber Length 1 ft, Rubber Thickness 1 in, 50A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.