
Sheet Rubber, 1, 6" X 5ft Tape Natural Gum
Mfr # 387-1X6X5TAPE
Zoro # G700769754
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
1"
Rubber Width
6"
Rubber Length
5'
Rubber Material
Natural Gum Rubber
Rubber Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
387-1X6X5TAPE
Zoro #
G700769754
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1"
Rubber Width
6"
Rubber Length
5'
Details
Rubber Material
Natural Gum Rubber
Rubber Color
Tan
Durometer
40A
Tensile Strength (PSI)
3000 PSI
Elongation
6
Finish
Smooth
Standards
ASTM D2000 AA
Grade
Commerical Grade
Temperature Range - Adhesives
-20°F to 140°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, Gum, Rubber Width 6 in, Rubber Length 5 ft, Rubber Thickness 1 in, 40A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.