Zoro Homepage

Sheet Rubber, 1, 6" x 6" Buna Comm 50, 4050-1P

  • Mfr # 4050-1P

  • Zoro # G7934097


product price: $8.79
/ea

Key Features

Rubber Thickness
1"
Rubber Width
6"
Rubber Length
6"
Rubber Material
Buna-N Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050-1P
Zoro #
G7934097
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1"
Rubber Width
6"
Rubber Length
6"

Details

Rubber Material
Buna-N Rubber
Rubber Color
Black
Durometer
50A
Tensile Strength (PSI)
1000 PSI
Elongation
3
Finish
Smooth
Standards
ASTM D2000 BF
Grade
Commerical Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-30°F to 220°F

Description

Rubber Sheet, Buna-N, Rubber Width 6 in, Rubber Length 6 in, Rubber Thickness 1 in, 50A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.