
Sheet Rubber, 1, 8" X 3ft Tape HG NEO 50
Mfr # 355HG-1X8X3TAPE
Zoro # G700768740
product price: $93.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
1"
Rubber Width
8"
Rubber Length
3'
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355HG-1X8X3TAPE
Zoro #
G700768740
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1"
Rubber Width
8"
Rubber Length
3'
Details
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Durometer
50A
Tensile Strength (PSI)
1500 PSI
Elongation
3.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
High Grade
Temperature Range - Adhesives
-30°F to 225°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Sheet, High Grade Neoprene, Rubber Width 8 in, Rubber Length 3 ft, Rubber Thickness 1 in, 50A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.