Zoro Homepage

Sheet Rubber, 1/16, 12" X 10ft Slab

  • Mfr # 2080-1/16X12X10

  • Zoro # G700770019


product price: $27.19
/ea

Key Features

Rubber Thickness
1/16"
Rubber Width
12"
Rubber Length
10'
Rubber Material
Neoprene Spring Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080-1/16X12X10
Zoro #
G700770019
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/16"
Rubber Width
12"
Rubber Length
10'

Details

Rubber Material
Neoprene Spring Rubber
Rubber Color
Black
Durometer
70A
Tensile Strength (PSI)
1500 PSI
Elongation
2
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Commerical Grade
Temperature Range - Adhesives
-30°F to 220°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, Neoprene, Rubber Width 12 in, Rubber Length 10 ft, Rubber Thickness 1/16 in, 70A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.