Sheet Rubber, 1/16, 36" x 36" tape HG NEO 70, 365-1/16HGMTAPE
- Mfr # 365-1/16HGMTAPE
- Zoro # G7934587
product price:Â
$
99.79
/ea
Key Features
Rubber Thickness
1/16"
Rubber Width
36"
Rubber Length
3'
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365-1/16HGMTAPE
- Zoro #
- G7934587
- UPC #
- -
- Country of Origin
- China
- Rubber Material
- High Grade Neoprene Rubber
- Rubber Color
- Black
- Durometer
- 70A
- Tensile Strength (PSI)
- 1500 PSI
- Elongation
- 2
- Finish
- Smooth
- Standards
- ASTM D2000 BC
- Grade
- High Grade
- Application
- Industrial, Commerical, Warehouse, Factory, Plant Use
- Temperature Range - Adhesives
- -30°F to 225°F
Dimensions
- Rubber Thickness
- 1/16"
- Rubber Width
- 36"
- Rubber Length
- 3'
Description
Rubber Sheet, High Grade Neoprene, Rubber Width 36 in, Rubber Length 3 ft, Rubber Thickness 1/16 in, 70A, Adhesive Backing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.