
Sheet Rubber, 1/16, 6" X 4ft Tape Hypalon
Mfr # 330-1/16X6X4TAPE
Zoro # G700769853
product price: $23.39
/eaKey Features
Rubber Thickness
1/16"
Rubber Width
6"
Rubber Length
4'
Rubber Material
Hypalon Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330-1/16X6X4TAPE
Zoro #
G700769853
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/16"
Rubber Width
6"
Rubber Length
4'
Details
Rubber Material
Hypalon Rubber
Rubber Color
Black
Durometer
60A
Tensile Strength (PSI)
1500 PSI
Elongation
3.5
Finish
Smooth
Standards
ASTM D2000 CE
Grade
High Grade
Temperature Range - Adhesives
-20°F to 220°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, Hypalon, Rubber Width 6 in, Rubber Length 4 ft, Rubber Thickness 1/16 in, 60A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.