Zoro Homepage

Sheet Rubber, 1/16, 6" x 6" Silicone 30 , 2830-1/16P

  • Mfr # 2830-1/16P

  • Zoro # G7941422


product price: $2.75
/ea
Sold in multiples of 4 for $11.00

Key Features

Rubber Thickness
1/16"
Rubber Width
6"
Rubber Length
6"
Rubber Material
Silicone Rubber
Rubber Color
Red/Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2830-1/16P
Zoro #
G7941422
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/16"
Rubber Width
6"
Rubber Length
6"

Details

Rubber Material
Silicone Rubber
Rubber Color
Red/Orange
Durometer
30A
Tensile Strength (PSI)
550 PSI
Elongation
1
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Commerical Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-60°F to 350°F

Description

1/16, 6" x 6" Silicone 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.