
Sheet Rubber, 1/16, 6" x 6" tape Neo HG30, 1030-116HGPTAPE
Mfr # 1030-116HGPTAPE
Zoro # G7941167
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Key Features
Rubber Thickness
1/16"
Rubber Width
6"
Rubber Length
6"
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1030-116HGPTAPE
Zoro #
G7941167
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/16"
Rubber Width
6"
Rubber Length
6"
Details
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Durometer
30A
Tensile Strength (PSI)
1200 PSI
Elongation
4.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
High Grade
Application
Industrial, Commercial, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-30°F to 225°F
Description
Rubber Strip, High Grade Neoprene, Rubber Width 6 in, Rubber Length 6 in, Rubber Thickness 1/16 in, 30A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.