Zoro Homepage

Sheet Rubber, 1/16 X 12" X 4ft 100% recycled rubber

  • Mfr # 8501-1/16X12X4

  • Zoro # G700781268


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Rubber Thickness
1/16"
Rubber Material
Recycled Rubber
Rubber Color
Black Speckled
Durometer
60A
Tensile Strength (PSI)
250 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501-1/16X12X4
Zoro #
G700781268
UPC #
-
Country of Origin
United States

Dimensions

Rubber Thickness
1/16"
Rubber Width
12"
Rubber Length
4'

Details

Rubber Material
Recycled Rubber
Rubber Color
Black Speckled
Durometer
60A
Tensile Strength (PSI)
250 PSI
Elongation
1.15
Finish
Coarse
Standards
Coarse
Grade
Anti-Skid
Temperature Range - Adhesives
-20°F to 220°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

1/16 X 12" X 4ft 100% recycled rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.