Skip to Main Content

Featured Categories

  • Tools & Machining
  • Office, School & Shipping Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
Clipboard Icon Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
Cart Icon 0 Cart
  • Low prices on everyday needs. Shop Zoro Select
  • Don't miss these limited time offers. Shop All Deals
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Raw Materials
  4. /
  5. Rubber
  6. /
  7. Rubber Sheets & Strips
  8. /
  9. Sheet Rubber, 1/2, 24" X 10ft Tape Neo Economy 70
E. James Sheet Rubber, 1/2, 24" X 10ft Tape Neo Economy 70 50070-1/2X24X10TAPE - main

E. James

Sheet Rubber, 1/2, 24" X 10ft Tape Neo Economy 70

  • Mfr # 50070-1/2X24X10TAPE

  • Zoro # G7392280


product price: $344.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

  • Rubber Thickness 1/2"
  • Rubber Width 24"
  • Rubber Length 10'
  • Rubber Material Economy Grade Neoprene Rubber
  • Rubber Color Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand E. James
  • MFR # 50070-1/2X24X10TAPE
  • Zoro # G7392280
  • Country of Origin China
  • Category Rubber Sheets & Strips

Dimensions

Rubber Thickness 1/2"
Rubber Width 24"
Rubber Length 10'

Details

Rubber Material Economy Grade Neoprene Rubber
Rubber Color Black
Durometer 70A
Tensile Strength (PSI) 500 PSI
Elongation 2.5
Finish Smooth
Standards ASTM D2000 BC
Grade Economy Grade
Application Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives -20°F to 170°F

Description

1/2, 24" X 10ft Tape Neo Economy 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • E. JAMES Sheet Rubber, 1/4, 8" X 24" Tape Slab (2080-1/4ETAPE)
  • E. JAMES Sheet Rubber, 1/16, 6" X 15ft Neoprene HG60 (1055HG-1/16X6X15)
  • E. JAMES Sheet Rubber, 1/16, 2" X 12" Silicone 50 (2950B-1/16T)
  • E. JAMES Sheet Rubber, 1, 10" X 3ft Buna Commerical 50 (4050-1X10X3)
  • USA INDUSTRIALS Buna-N Rubber Strip-50A-3/16"T x 4"W (BULK-RS-H50-258)
  • ZORO SELECT EPDM Roll, 40A, 50'x36"x1/32", Cream (BULK-RS-E40FDA-79)
  • E. JAMES Sheet Rubber, 1/2, 24" X 4ft Tape Viton (350-1/2X24X4TAPE)
  • ZORO SELECT 3/4" High Grade Buna-N Rubber Strip, 6"x36", Black, 70A (BULK-RS-BHS70-930)
  • FAIRCHILD Trim Seal, EPDM, 10 ft Length, 9/16 in Overall Width, Style: Top Flap Seal (1612-10)
  • ZORO SELECT Rubber Cord, Silicone, 1/4 In Dia, 10 Ft (ZUSA-RC-496)
  • ZORO SELECT Rubber, SBR, 3/8 Th x 6 In W, 25 Ft, Black (BULK-RS-SBRHS60-80)
  • TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 5/16 in Overall Width, Style: Rubber Look (2200SB7X1/16-100)
  • ZORO SELECT Buna-N Roll, 60A, 60'x36"x1/16", Black (BULK-RS-H60-993)
  • E. JAMES Sheet Rubber, 1, 12" X 10ft Neoprene HG60 (1055HG-1X12X10)
  • ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 50A (BULK-RS-N50-883)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • Collections
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc