
Sheet Rubber, 1/2, 36" x 36" Neoprene HG 30, 1030-1/2HGM
Mfr # 1030-1/2HGM
Zoro # G7941088
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
1/2"
Rubber Width
36"
Rubber Length
36"
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1030-1/2HGM
Zoro #
G7941088
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/2"
Rubber Width
36"
Rubber Length
36"
Details
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Durometer
30A
Tensile Strength (PSI)
1200 PSI
Elongation
4.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
High Grade
Application
Industrial, Commercial, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-30°F to 225°F
Description
Rubber Sheet, High Grade Neoprene, Rubber Width 36 in, Rubber Length 3 ft, Rubber Thickness 1/2 in, 30A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.