Sheet Rubber, 1/2, 36" X 4ft EPDM
- Mfr # 1600-1/2X36X4
- Zoro # G600773189
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
1/2"
Rubber Width
36"
Rubber Length
4'
Rubber Material
EPDM
Rubber Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1600-1/2X36X4
- Zoro #
- G600773189
- UPC #
- -
- Country of Origin
- China
Dimensions
- Rubber Thickness
- 1/2"
- Rubber Width
- 36"
- Rubber Length
- 4'
Details
- Rubber Material
- EPDM
- Rubber Color
- Black
- Durometer
- 60A
- Tensile Strength (PSI)
- 1000 PSI
- Elongation
- 3
- Finish
- Smooth
- Standards
- ASTM D2000 BA
- Grade
- Commerical Grade
- Temperature Range - Adhesives
- -40°F to 225°F
- Application
- Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, EPDM, Rubber Width 36 in, Rubber Length 4 ft, Rubber Thickness 1/2 in, 60A, Plain Backing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.