
Sheet Rubber, 1/32, 2" X 12" Tape Buna HG 60
Mfr # 5313HG1/32HGTTAPE
Zoro # G700774505
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Rubber Thickness
1/32"
Rubber Width
2"
Rubber Length
12"
Rubber Material
High Grade Buna-N Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5313HG1/32HGTTAPE
Zoro #
G700774505
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/32"
Rubber Width
2"
Rubber Length
12"
Details
Rubber Material
High Grade Buna-N Rubber
Rubber Color
Black
Durometer
60A
Tensile Strength (PSI)
1500 PSI
Elongation
3
Finish
Smooth
Standards
ASTM D2000 BG
Grade
High Grade
Temperature Range - Adhesives
-40°F to 225°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Sheet Rubber, 1/32, 2" X 12" Tape Buna High Grade 60 Durometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.