
Sheet Rubber, 1/32, 2" X 24" Tape Buna Commerical 40
Mfr # 4040-1/32QTAPE
Zoro # G700776509
product price: $1.95
/eaSold in multiples of 5 for $9.75
Key Features
Rubber Thickness
1/32"
Rubber Width
2"
Rubber Length
2'
Rubber Material
Buna-N Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040-1/32QTAPE
Zoro #
G700776509
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/32"
Rubber Width
2"
Rubber Length
2'
Details
Rubber Material
Buna-N Rubber
Rubber Color
Black
Durometer
40A
Tensile Strength (PSI)
1000 PSI
Elongation
3
Finish
Smooth
Standards
ASTM D2000 BF
Grade
Commerical Grade
Temperature Range - Adhesives
-30°F to 220°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Sheet, Buna-N, Rubber Width 2 in, Rubber Length 2 ft, Rubber Thickness 1/32 in, 40A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.