
Sheet Rubber, 1/32, 24" X 15ft Tape Buna Commerical 40
Mfr # 4040-1/32X24X15TAPE
Zoro # G700777308
product price: $138.99
/eaKey Features
Rubber Thickness
1/32"
Rubber Width
24"
Rubber Length
15'
Rubber Material
Buna-N Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4040-1/32X24X15TAPE
Zoro #
G700777308
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/32"
Rubber Width
24"
Rubber Length
15'
Details
Rubber Material
Buna-N Rubber
Rubber Color
Black
Durometer
40A
Tensile Strength (PSI)
1000 PSI
Elongation
3
Finish
Smooth
Standards
ASTM D2000 BF
Grade
Commerical Grade
Temperature Range - Adhesives
-30°F to 220°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
1/32, 24" X 15ft Tape Buna Commerical 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.