
Sheet Rubber, 1/32, 24" X 15ft Tape Silicone 30
Mfr # 2830-1/32X24X15TAPE
Zoro # G700772266
product price: $273.99
/eaKey Features
Rubber Thickness
1/32"
Rubber Width
24"
Rubber Length
15'
Rubber Material
Silicone Rubber
Rubber Color
Red/Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2830-1/32X24X15TAPE
Zoro #
G700772266
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/32"
Rubber Width
24"
Rubber Length
15'
Details
Rubber Material
Silicone Rubber
Rubber Color
Red/Orange
Durometer
30A
Tensile Strength (PSI)
550 PSI
Elongation
1
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Commerical Grade
Temperature Range - Adhesives
-60°F to 350°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, Silicone, Rubber Width 24 in, Rubber Length 15 ft, Rubber Thickness 1/32 in, 30A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.