
Sheet Rubber, 1/32, 24" X 4ft Tape Silicone 50
Mfr # 2850-1/32X24X4TAPE
Zoro # G700774741
product price: $70.99
/eaKey Features
Rubber Thickness
1/32"
Rubber Width
24"
Rubber Length
4'
Rubber Material
Silicone Rubber
Rubber Color
Red/Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2850-1/32X24X4TAPE
Zoro #
G700774741
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/32"
Rubber Width
24"
Rubber Length
4'
Details
Rubber Material
Silicone Rubber
Rubber Color
Red/Orange
Durometer
50A
Tensile Strength (PSI)
500 PSI
Elongation
2.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Commerical Grade
Temperature Range - Adhesives
-60°F to 350°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
1/32, 24" X 4ft Tape Silicone 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.