
Sheet Rubber, 1/32, 6" X 12" EPDM
Mfr # 1600-1/32V
Zoro # G700773386
product price: $1.25
/eaSold in multiples of 8 for $10.00
Key Features
Rubber Thickness
1/32"
Rubber Width
6"
Rubber Length
12"
Rubber Material
EPDM
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600-1/32V
Zoro #
G700773386
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/32"
Rubber Width
6"
Rubber Length
12"
Details
Rubber Material
EPDM
Rubber Color
Black
Durometer
60A
Tensile Strength (PSI)
1000 PSI
Elongation
3
Finish
Smooth
Standards
ASTM D2000 BA
Grade
Commerical Grade
Temperature Range - Adhesives
-40°F to 225°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Strip, EPDM, Rubber Width 6 in, Rubber Length 1 ft, Rubber Thickness 1/32 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.