Zoro Homepage

Sheet Rubber, 1/32, 8" X 3ft Buna Commerical 50

  • Mfr # 4050-1/32X8X3

  • Zoro # G700777667


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Rubber Thickness
1/32"
Rubber Width
8"
Rubber Length
3'
Rubber Material
Buna-N Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050-1/32X8X3
Zoro #
G700777667
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/32"
Rubber Width
8"
Rubber Length
3'

Details

Rubber Material
Buna-N Rubber
Rubber Color
Black
Durometer
50A
Tensile Strength (PSI)
1000 PSI
Elongation
3
Finish
Smooth
Standards
ASTM D2000 BF
Grade
Commerical Grade
Temperature Range - Adhesives
-30°F to 220°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Sheet, Buna-N, Rubber Width 8 in, Rubber Length 3 ft, Rubber Thickness 1/32 in, 50A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.