Zoro Homepage

Sheet Rubber, 1/4, 12" X 10ft Silicone 50

  • Mfr # 2950B-1/4X12X10

  • Zoro # G700768764


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/4"
Rubber Width
12"
Rubber Length
10'
Rubber Material
Silicone Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2950B-1/4X12X10
Zoro #
G700768764
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/4"
Rubber Width
12"
Rubber Length
10'

Details

Rubber Material
Silicone Rubber
Rubber Color
Black
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Sheet Rubber, 1/4, 12" X 10ft Silicone 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.