Shop E. JAMES
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sheet Rubber, 1/4, 24" X 15ft Buna HG 40
- Mfr # 5340HG-1/4X24X15
- Zoro # G600770171
product price:Â
$
541.99
/ea
Key Features
Rubber Thickness
1/4"
Rubber Width
24"
Rubber Length
15'
Rubber Material
High Grade Buna-N Rubber
Rubber Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5340HG-1/4X24X15
- Zoro #
- G600770171
- UPC #
- -
- Country of Origin
- China
Dimensions
- Rubber Thickness
- 1/4"
- Rubber Width
- 24"
- Rubber Length
- 15'
Details
- Rubber Material
- High Grade Buna-N Rubber
- Rubber Color
- Black
- Durometer
- 40A
- Tensile Strength (PSI)
- 1500 PSI
- Elongation
- 3
- Finish
- Smooth
- Standards
- ASTM D2000 BG
- Grade
- High Grade
- Temperature Range - Adhesives
- -40°F to 225°F
- Application
- Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Sheet Rubber, 1/4, 24" X 15ft Buna High Grade 40 Durometer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.