Zoro Homepage

Sheet Rubber, 1/4, 24" X 4ft Silicone 30

  • Mfr # 2830-1/4X24X4

  • Zoro # G700773010


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/4"
Rubber Width
24"
Rubber Length
4'
Rubber Material
Silicone Rubber
Rubber Color
Red/Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2830-1/4X24X4
Zoro #
G700773010
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/4"
Rubber Width
24"
Rubber Length
4'

Details

Rubber Material
Silicone Rubber
Rubber Color
Red/Orange
Durometer
30A
Tensile Strength (PSI)
550 PSI
Elongation
1
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Commerical Grade
Temperature Range - Adhesives
-60°F to 350°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, Silicone, Rubber Width 24 in, Rubber Length 4 ft, Rubber Thickness 1/4 in, 30A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.