Zoro Homepage

Sheet Rubber, 1/4, 36" x 35ft Neo Economy 40

  • Mfr # 50040-1/4-35

  • Zoro # G7404357


product price: $714.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Rubber Thickness
1/4"
Rubber Width
36"
Rubber Length
35'
Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50040-1/4-35
Zoro #
G7404357
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/4"
Rubber Width
36"
Rubber Length
35'

Details

Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
Durometer
40A
Tensile Strength (PSI)
500 PSI
Elongation
2.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Economy Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-20°F to 170°F

Description

1/4, 36" x 35ft Neo Economy 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.