Sheet Rubber, 1/4, 36" x 36" tape Neo HG40, 1040-1/4HGMTAPE

  • Mfr # 1040-1/4HGMTAPE

  • Zoro # G7934167


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/4"
Rubber Width
36"
Rubber Length
36"
Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1040-1/4HGMTAPE
Zoro #
G7934167
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/4"
Rubber Width
36"
Rubber Length
36"

Details

Rubber Material
High Grade Neoprene Rubber
Rubber Color
Black
Durometer
40A
Tensile Strength (PSI)
1200 PSI
Elongation
4.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
High Grade
Application
Industrial, Commercial, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-30°F to 225°F

Description

Rubber Sheet, High Grade Neoprene, Rubber Width 36 in, Rubber Length 3 ft, Rubber Thickness 1/4 in, 40A, Adhesive Backing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.