
Sheet Rubber, 1/4, 36" x 36" tape Viton, 350-1/4MTAPE
Mfr # 350-1/4MTAPE
Zoro # G7941176
product price: $743.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
1/4"
Rubber Width
36"
Rubber Length
36"
Rubber Material
Viton Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
350-1/4MTAPE
Zoro #
G7941176
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/4"
Rubber Width
36"
Rubber Length
36"
Details
Rubber Material
Viton Rubber
Rubber Color
Black
Durometer
70A
Tensile Strength (PSI)
800 PSI
Elongation
2
Finish
Smooth
Standards
ASTM D2000 HK
Grade
General Purpose
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-20°F to 400°F
Description
Rubber Sheet, Viton, Rubber Width 36 in, Rubber Length 36 in, Rubber Thickness 1/4 in, 70A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.