
Sheet Rubber, 1/4, 6" X 5ft Tape NEO FDA WHITE
Mfr # 380-1/4X6X5TAPE
Zoro # G700768863
product price: $70.49
/eaKey Features
Rubber Thickness
1/4"
Rubber Width
6"
Rubber Length
5'
Rubber Material
FDA Neoprene Rubber
Rubber Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380-1/4X6X5TAPE
Zoro #
G700768863
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/4"
Rubber Width
6"
Rubber Length
5'
Details
Rubber Material
FDA Neoprene Rubber
Rubber Color
White
Durometer
50A
Tensile Strength (PSI)
1200 PSI
Elongation
5
Finish
Smooth
Standards
Made with FDA approved ingredients
Grade
FDA
Temperature Range - Adhesives
-30°F to 220°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
1/4, 6" X 5ft Tape NEO FDA WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.