
Sheet Rubber, 1/4, 6" x 6" SBR Red, 1507-1/4P
Mfr # 1507-1/4P
Zoro # G7941465
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Rubber Thickness
1/4"
Rubber Width
6"
Rubber Length
6"
Rubber Material
SBR Rubber
Rubber Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1507-1/4P
Zoro #
G7941465
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/4"
Rubber Width
6"
Rubber Length
6"
Details
Rubber Material
SBR Rubber
Rubber Color
Red
Durometer
70A
Tensile Strength (PSI)
400 PSI
Elongation
1.5
Finish
Smooth
Standards
ASTM D2000 AA
Grade
General Purpose
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-20°F to 170°F
Description
Rubber Sheet, SBR, Rubber Width 6 in, Rubber Length 6 in, Rubber Thickness 1/4 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.