Zoro Homepage

Sheet Rubber, 1/4" NEO 4 Ply 2" X 12"

  • Mfr # 7710-1/4NEO4-T

  • Zoro # G700780735


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Rubber Thickness
1/4"
Rubber Material
Cloth Inserted Neoprene Rubber
Rubber Color
Black
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7710-1/4NEO4-T
Zoro #
G700780735
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/4"
Rubber Width
2"
Rubber Length
1'

Details

Rubber Material
Cloth Inserted Neoprene Rubber
Rubber Color
Black
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

1/4" NEO 4 Ply 2" X 12"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.