Sheet Rubber, 1/4" NEO 4 Ply 24" X 15ft

  • Mfr # 7710-1/4NEO4-X24X15

  • Zoro # G700780766


product price: $382.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Rubber Thickness
1/4"
Rubber Material
Cloth Inserted Neoprene Rubber
Rubber Color
Black
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7710-1/4NEO4-X24X15
Zoro #
G700780766
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/4"
Rubber Width
24"
Rubber Length
15'

Details

Rubber Material
Cloth Inserted Neoprene Rubber
Rubber Color
Black
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

1/4" NEO 4 Ply 24" X 15ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.