
Sheet Rubber, 1/4" SBR 2 Ply 24" X 15ft
Mfr # 7700-1/4SBR2-X24X15
Zoro # G700780353
product price: $220.99
/eaKey Features
Rubber Thickness
1/4"
Rubber Width
24"
Rubber Length
15'
Rubber Material
Cloth Inserted SBR Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7700-1/4SBR2-X24X15
Zoro #
G700780353
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/4"
Rubber Width
24"
Rubber Length
15'
Details
Rubber Material
Cloth Inserted SBR Rubber
Rubber Color
Black
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, SBR Cloth Inserted, Rubber Width 24 in, Rubber Length 15 ft, Rubber Thickness 1/4 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.