Zoro Homepage

Sheet Rubber, 1/4" SBR 4 Ply 12" X 5ft

  • Mfr # 7700-1/4SBR4-X12X5

  • Zoro # G700780636


product price: $55.29
/ea

Key Features

Rubber Thickness
1/4"
Rubber Width
12"
Rubber Length
5'
Rubber Material
Cloth Inserted SBR Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-1/4SBR4-X12X5
Zoro #
G700780636
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/4"
Rubber Width
12"
Rubber Length
5'

Details

Rubber Material
Cloth Inserted SBR Rubber
Rubber Color
Black
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, SBR Cloth Inserted, Rubber Width 12 in, Rubber Length 5 ft, Rubber Thickness 1/4 in, 60A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.