Zoro Homepage

Sheet Rubber, 1/8, 10" X 3ft Natural Gum

  • Mfr # 387-1/8X10X3

  • Zoro # G700779562


product price: $14.55
/ea

Key Features

Rubber Thickness
1/8"
Rubber Width
10"
Rubber Length
3'
Rubber Material
Natural Gum Rubber
Rubber Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387-1/8X10X3
Zoro #
G700779562
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/8"
Rubber Width
10"
Rubber Length
3'

Details

Rubber Material
Natural Gum Rubber
Rubber Color
Tan
Durometer
40A
Tensile Strength (PSI)
3000 PSI
Elongation
6
Finish
Smooth
Standards
ASTM D2000 AA
Grade
Commerical Grade
Temperature Range - Adhesives
-20°F to 140°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Sheet, Gum, Rubber Width 10 in, Rubber Length 3 ft, Rubber Thickness 1/8 in, 40A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.