Zoro Homepage

Sheet Rubber, 1/8, 2" X 4ft Butyl

  • Mfr # 320-1/8X2X4

  • Zoro # G700769099


product price: $10.19
/ea

Key Features

Rubber Thickness
1/8"
Rubber Width
2"
Rubber Length
4'
Rubber Material
Butyl Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320-1/8X2X4
Zoro #
G700769099
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/8"
Rubber Width
2"
Rubber Length
4'

Details

Rubber Material
Butyl Rubber
Rubber Color
Black
Durometer
60A
Tensile Strength (PSI)
1200 PSI
Elongation
3
Finish
Smooth
Standards
ASTM D2000 AA
Grade
General Purpose
Temperature Range - Adhesives
-40°F to 225°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, Butyl, Rubber Width 2 in, Rubber Length 4 ft, Rubber Thickness 1/8 in, 60A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.