
Sheet Rubber, 1/8, 24" X 10ft Tape NEO FDA WHITE
Mfr # 380-1/8X24X10TAPE
Zoro # G700768573
product price: $247.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Rubber Thickness
1/8"
Rubber Width
24"
Rubber Length
10'
Rubber Material
FDA Neoprene Rubber
Rubber Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380-1/8X24X10TAPE
Zoro #
G700768573
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/8"
Rubber Width
24"
Rubber Length
10'
Details
Rubber Material
FDA Neoprene Rubber
Rubber Color
White
Durometer
50A
Tensile Strength (PSI)
1200 PSI
Elongation
5
Finish
Smooth
Standards
Made with FDA approved ingredients
Grade
FDA
Temperature Range - Adhesives
-30°F to 220°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, Neoprene FDA, Rubber Width 24 in, Rubber Length 10 ft, Rubber Thickness 1/8 in, 50A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.