Zoro Homepage

Sheet Rubber, 1/8, 36" x 36" NEO FDA WHITE, 380-1/8M

  • Mfr # 380-1/8M

  • Zoro # G7934474


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
36"
Rubber Material
FDA Neoprene Rubber
Rubber Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-1/8M
Zoro #
G7934474
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
36"

Details

Rubber Material
FDA Neoprene Rubber
Rubber Color
White
Durometer
50A
Tensile Strength (PSI)
1200 PSI
Elongation
5
Finish
Smooth
Standards
Made with FDA approved ingredients
Grade
FDA
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-30°F to 220°F

Description

Rubber Sheet, Neoprene FDA, Rubber Width 36 in, Rubber Length 36 in, Rubber Thickness 1/8 in, 50A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.