
Sheet Rubber, 1/8, 36" x 36" tape Natural Gum, 387-1/8MTAPE
Mfr # 387-1/8MTAPE
Zoro # G7934842
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
36"
Rubber Material
Natural Gum Rubber
Rubber Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
387-1/8MTAPE
Zoro #
G7934842
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
36"
Details
Rubber Material
Natural Gum Rubber
Rubber Color
Tan
Durometer
40A
Tensile Strength (PSI)
3000 PSI
Elongation
6
Finish
Smooth
Standards
ASTM D2000 AA
Grade
Commerical Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-20°F to 140°F
Description
Rubber Sheet, Gum, Rubber Width 36 in, Rubber Length 36 in, Rubber Thickness 1/8 in, 40A, Adhesive Backing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.